Shop All Square Nuts
Zoro Select
1/2"-13 Stainless Steel Plain Finish Square Nut - Regular, 10 pk.
Mfr # U51096.050.0001
Zoro # G3429469
product price: $11.85
/pk 10, $1.19/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/2"-13
- Nut Style Square Nut - Regular
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51096.050.0001
- Zoro # G3429469
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1/2"-13 |
Nut Height | 7/16 in |
Width Across Flats | 13/16 in |
Square Height | 7/16 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Thread Size | 1/2"-13 |
Square Width | 13/16 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Finish | Plain |
Material Grade/Class | 18-8 |
Material | Stainless Steel |
Finish Type | Plain |
Thread Type | UNC |
Thread Direction | Right Hand |
Bolt Compatibility | 18-8 |
Material Type | Stainless Steel |
Description
Square Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Square Height 7/16 in, Square Width 13/16 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 160 mm L, 35 PK (551420-35)
- ZORO SELECT Low Crown Cap Nut, 5/8"-18, Steel, Plain, 1 in H, 2 PK (CPB171)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 1/2" Dia., 7" L, Stainless Steel Stainless Steel, 25 PK (7326SD4-PWR)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 4 in L (U04100.125.0400)
- ZORO SELECT 1"-8 Stainless Steel Plain Finish Square Nut - Regular (U51096.100.0001)
- ZORO SELECT #8-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20-80-100BX)
- ZORO SELECT #10-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (NUT90110F)
- ZORO SELECT 1"-8 Steel Hot Dip Galvanized Finish Square Nut - Regular, 5 pk. (SQNI2100G-005BX)
- ZORO SELECT 1/4"-20 Stainless Steel Plain Finish Square Nut - Regular, 25 pk. (U51096.025.0001)
- ZORO SELECT 5/8"-11 Carbon Steel Plain Finish Square Nut - Heavy, 10 pk. (U11122.062.0001)
- ZORO SELECT #8-32 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.016.0001)
- Zoro Select Square Nuts