Shop All Square Nuts
Zoro Select
1/2-13 SQUARE NUT REGULAR ZINC
Mfr # 50NQR
Zoro # G2448194
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/2"-13
- Nut Style Square Nut - Regular
- Basic Material Zinc
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 50NQR
- Zoro # G2448194
- Country of Origin Taiwan, Province of China
- Category Square Nuts
Dimensions
Dia./Thread Size | 1/2"-13 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Zinc |
Fastener Finish | Zinc Plated |
Fastener Thread Type | Coarse |
Nut Standards | ASME B18.2.2, SAE J995 |
Item | Hex Nuts,1/2-13 SQUARE NUT REGUL,PK300 |
Description
1/2-13 Regular Square Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 250 PK (U34126.018.6467)
- ZORO SELECT Jam Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 100 PK (U51090.037.0001)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2-1/2 in, Stainless Steel, Hex Hex Drive, 50 PK (50629)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51050.031.0100)
- ZORO SELECT 1/2"-13 Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11122.050.0001)
- ZORO SELECT 1/2"-13 Steel Hot Dip Galvanized Finish Square Nut - Regular, 50 pk. (SQNI2050G-050BX)
- ZORO SELECT M5-4.00 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (M11140.050.0001)
- ZORO SELECT 1"-8 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 5 pk. (U11140.100.0001)
- ZORO SELECT 1/4"-20 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.025.0001)
- ZORO SELECT 3/8-16 SQUARE NUT REGULAR ZINC (37NQR)
- ZORO SELECT 5/8"-11 Stainless Steel Plain Finish Square Nut - Regular, 5 pk. (U51096.062.0001)
- Zoro Select Square Nuts