Shop All Socket Head Cap Screws
Zoro Select
1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 10 PK
Mfr # U07415.050.0075
Zoro # G2861680
product price: $6.25
/pk 10, $0.63/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07415.050.0075
- Zoro # G2861680
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 3/4 in |
Drive Size | 5/16 in |
Head Height | 0.5 in |
Thread Length | 3/4 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 3/4 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.75 in |
Minimum Thread Length | 3/4 in |
Dia./Thread Size | 1/2"-13 |
Length | 3/4 in |
Head Dia. | 0.75 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Zinc Plated, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, Snap, 3/8 in Pin Dia, 3-15/16 in Shank Lg, Steel, Zinc Plated Finish (U39681.037.0350)
- ZORO SELECT Elevator Bolt, 3/8"-16 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 10 PK (U08361.037.0150)
- ZORO SELECT High Crown Cap Nut, #12-24, Steel, Plain, 33/64 in H, 10 PK (CPB105)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 41/64 in Ht, 20 PK (U04162.075.0002)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 50 PK (U07415.037.0125)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (U07415.050.0100)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 50 PK (U07415.037.0075)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (U07040.031.0350)
- ZORO SELECT #1-64 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.007.0037)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (U55041.019.0050)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07160.050.0040)
- Zoro Select Socket Head Cap Screws