Shop All Socket Head Cap Screws
Zoro Select
1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 270 PK
Mfr # B07151.050.0125
Zoro # G5616208
product price: $295.99
/pk 270, $1.10/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 1-1/4 in
- Screw Head Type Button
- Drive Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B07151.050.0125
- Zoro # G5616208
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 1-1/4 in |
Drive Size | 5/16 in |
Head Height | 0.265 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.875 in |
Length | 1 1/4 in |
Dia./Thread Size | 1/2"-13 |
Head Dia. | 0.875 in |
Description
Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Zinc Plated, Thread Size 1/2 In.-13, Fastener Length 1 1/4 in, Head Height 0.265 in, Head Diameter 0.875 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Temperature 302 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.011.0050)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 in Wd, 2 1/4 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0050)
- ZORO SELECT Standard Clevis Pin, 5/8 in Pin Dia, 2 in Shank Lg, Steel, Plain Finish, 5 PK (U39797.062.0200)
- KIPP Spherical Washer, Fits Bolt Size 13 mm Steel (K0729.112)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55050.050.0025)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07090.060.0020)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 10 PK (M07000.200.0150)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 25 PK (BHS7X06014-025P1)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/8 in Length, 100 PK (U51041.019.0112)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07150.016.0150)
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07000.009.0025)
- Zoro Select Socket Head Cap Screws