Shop All Socket Head Cap Screws
Zoro Select
1/2"-13 Socket Head Cap Screw, Plain Nylon, 2 in Length, 5 PK
Mfr # 3450013200
Zoro # G2677412
product price: $5.29
/pk 5, $1.06/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
Socket Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Head Type Cylindrical
- Drive Size 3/8 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3450013200
- Zoro # G2677412
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 2 in |
Drive Size | 3/8 in |
Head Height | 0.496 in |
Vented Hole Size | Not Vented |
Thread Length | 1 1/4 in |
Min. Thread Length | 1 1/4 in |
Head Diameter | 0.75 in |
Minimum Head Height | 0.492 in |
Minimum Thread Length | 2 in |
Maximum Head Height | 0.5 in |
Dimensional Standards | ASME B18.3 |
Length | 2 in |
Dia./Thread Size | 1/2"-13 |
Head Dia. | 0.75 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Nylon, Material Grade/Class Not Graded, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 2 in, Fastener Length 2 in, Head Height 0.496 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Steel Flat Head Phillips Drive, 20 PK (79447)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 10 PK (U07410.037.0500)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB38R8)
- MIDWEST FASTENER #8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (63695)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Nylon, 1-1/2 in Length, 5 PK (3450013150)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07141.040.0010)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07080.050.0030)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51050.100.0040)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51030.019.0100)
- ZORO SELECT #0-80 Socket Head Cap Screw, Black Oxide Steel, 1/8 in Length, 100 PK (U07040.006.0012)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M8C40KCS)
- Zoro Select Socket Head Cap Screws