Shop All Socket Head Cap Screws
Zoro Select
1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in Length, 5 PK
Mfr # U51060.050.0350
Zoro # G2861857
product price: $6.19
/pk 5, $1.24/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Head Type Flat
- Drive Size 5/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51060.050.0350
- Zoro # G2861857
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 3-1/2 in |
Drive Size | 5/16 in |
Thread Length | 1 1/2 in |
Head Height | 0.5 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 1/2 in |
Minimum Thread Length | 1-1/2 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.75 in |
Head Dia. | 0.75 in |
Dia./Thread Size | 1/2"-13 |
Length | 3 1/2 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 3 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, #6-32, 3/8 in, TFTS, 18-8 Stainless Steel, Bright Finish, 100 PK (101-208-317-G100)
- MIDWEST FASTENER #8-32 x 1 in Slotted Flat Machine Screw, Plain Nylon, 20 PK (62532)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 50 PK (5264PK)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 5 PK (U38100.125.0001)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 10 PK (U51060.050.0250)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 10 PK (U51060.050.0200)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 5 PK (U51060.050.0300)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07410.008.0025)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 10 PK (U51041.043.0200)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (FHSIA0-60062USA-100BX)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51030.016.0125)
- Zoro Select Socket Head Cap Screws