Shop All Socket Head Cap Screws
Zoro Select
1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 10 PK
Mfr # U51060.050.0250
Zoro # G6100437
product price: $10.19
/pk 10, $1.02/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Head Type Flat
- Drive Size 5/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51060.050.0250
- Zoro # G6100437
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 2-1/2 in |
Drive Size | 5/16 in |
Head Height | 0.251 in |
Thread Length | 1 1/2 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 1/2 in |
Head Diameter | 0.938 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1-1/2 in |
Head Dia. | 0.938 in |
Length | 2 1/2 in |
Dia./Thread Size | 1/2"-13 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 2 1/2 in, Head Height 0.251 in, Head Diameter 0.938 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 8, Black Oxide, 1 27/64 in Ht, 5 PK (U12421.125.0002)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0125)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.031.3600)
- MIDWEST FASTENER 3/8"-24 x 3/8" Steel Fine Thread Hex Socket Headless Set Screws 20PK (60873)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in Length, 5 PK (U51060.050.0350)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 10 PK (U51060.050.0225)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 10 PK (U51060.050.0200)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51030.025.0062)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51060.060.0012)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (U07000.062.0300)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 50 PK (M10C65KCS)
- Zoro Select Socket Head Cap Screws