Shop All Socket Head Cap Screws
Zoro Select
1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK
Mfr # U07410.050.0600
Zoro # G9700905
product price: $18.49
/pk 5, $3.70/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/16 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07410.050.0600
- Zoro # G9700905
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 6 in |
Drive Size | 5/16 in |
Thread Length | 1 1/2 in |
Length | 6 in |
Vented Hole Size | Not Vented |
Head Height | 0.5 in |
Head Dia. | 0.75 in |
Dia./Thread Size | 1/2"-13 |
Min. Thread Length | 1 1/2 in |
Minimum Thread Length | 1-1/2 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.75 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 6 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK (1248KWN)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, Black Steel Flat Head Phillips Drive, 35 PK (79345)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 10 PK (M04100.160.0130)
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ4)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07410.050.0400)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07566.050.0350)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 170 PK (B07410.050.0250)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Nylon, 1-1/2 in Length, 10 PK (3437516150)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length (U07000.125.0350)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07090.060.0020)
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 mm Length, 100 PK (677373-100)
- Zoro Select Socket Head Cap Screws