Shop All Socket Head Cap Screws
Zoro Select
1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK
Mfr # U07410.050.0075
Zoro # G9009052
product price: $5.69
/pk 10, $0.57/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/16 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07410.050.0075
- Zoro # G9009052
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 3/4 in |
Drive Size | 5/16 in |
Vented Hole Size | Not Vented |
Thread Length | 3/4 in |
Head Height | 0.251 in |
Min. Thread Length | 3/4 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.938 in |
Minimum Thread Length | 3/4 in |
Head Dia. | 0.938 in |
Dia./Thread Size | 1/2"-13 |
Length | 3/4 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.251 in, Head Diameter 0.938 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51390)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK (M04110.080.0050)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 10" L, Steel Galvanized, 4 PK (2834100)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M4 , Steel Zinc Plated Finish, 35 PK (78542)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 10 PK (U07566.050.0125)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07566.050.0100)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07410.050.0100)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK (M07000.040.0070)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 10 PK (U07410.037.0350)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07000.050.0040)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74208)
- Zoro Select Socket Head Cap Screws