Shop All Socket Head Cap Screws
Zoro Select
1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 110 PK
Mfr # B07000.050.0250
Zoro # G5623339
product price: $56.99
/pk 110, $0.52/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 3/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B07000.050.0250
- Zoro # G5623339
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 2-1/2 in |
Drive Size | 3/8 in |
Thread Length | 1 1/2 in |
Head Height | 0.5 in |
Min. Thread Length | 1 1/2 in |
Head Diameter | 0.75 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1-1/2 in |
Length | 2 1/2 in |
Dia./Thread Size | 1/2"-13 |
Head Dia. | 0.75 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 2 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 1-3/4 in Lg, 3/4 in Hex Wd, 2 PK (205822BG)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Stainless Steel, 50 PK (7616SD6-PWR)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-657)
- ZORO SELECT #8-32 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0037)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 6-1/2 in Length, 5 PK (U07000.043.0650)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 5 PK (U07000.056.0700)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07040.043.0400)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length, 5 PK (U51050.062.0400)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07080.040.0010)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07230.019.0087)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (67816)
- Zoro Select Socket Head Cap Screws