Shop All Socket Head Cap Screws
Zoro Select
1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 10 PK
Mfr # U07410.050.0250
Zoro # G5335364
product price: $5.69
/pk 10, $0.57/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 2-1/2 in
- Screw Head Type Flat
- Drive Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07410.050.0250
- Zoro # G5335364
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 2-1/2 in |
Drive Size | 5/16 in |
Thread Length | 1 1/2 in |
Head Height | 0.251 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 1/2 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1-1/2 in |
Head Diameter | 0.938 in |
Dia./Thread Size | 1/2"-13 |
Length | 2 1/2 in |
Head Dia. | 0.938 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 2 1/2 in, Head Height 0.251 in, Head Diameter 0.938 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, M10-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3523-10.00X2.0D)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 5/16 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP106)
- ZORO SELECT #4-40 x 3/8 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010440R037)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (0620CPG)
- ZORO SELECT #8-32 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 5 PK (MPB3432)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07160.080.0040)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length (SCIA1250550-001P)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (MPB3354S)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 10 PK (LHS4X06040-010P1)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 25 PK (M55060.120.0020)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (25C25KCS)
- Zoro Select Socket Head Cap Screws