Shop All Socket Head Cap Screws
Zoro Select
1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 160 PK
Mfr # B07000.050.0150
Zoro # G5623375
product price: $69.69
/pk 160, $0.44/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 3/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B07000.050.0150
- Zoro # G5623375
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 1-1/2 in |
Drive Size | 3/8 in |
Head Height | 0.5 in |
Thread Length | 1 1/2 in |
Min. Thread Length | 1 1/2 in |
Head Diameter | 0.75 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1-1/2 in |
Dia./Thread Size | 1/2"-13 |
Head Dia. | 0.75 in |
Length | 1 1/2 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 1 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 10 PK (Z9101)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Black Oxide Finish, 2 PK (THRROD.MED.B7.BOS.3/4-10x3ftx2)
- ZORO SELECT Nail Drive Anchor, 3/8" Dia., 3-1/2" L, Steel Yellow Zinc, 200 PK (B70651.037.0350)
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (00938)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/8 in Length, 10 PK (U07000.050.0112)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07000.050.0100)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK (SCIA0500050USA-050BX)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M4035CSP)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK (U07415.037.0100)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M8C30KCS)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Brass, 5/8 in Length (A3470120040)
- Zoro Select Socket Head Cap Screws