Shop All Square Nuts
Zoro Select
1/2"-13 Low Carbon Steel Plain Finish Square Nut - Heavy, 25 pk.
Mfr # U11121.050.0001
Zoro # G3429399
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/2"-13
- Nut Style Square Nut - Heavy
- Basic Material Low Carbon Steel
- Material Grade Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U11121.050.0001
- Zoro # G3429399
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1/2"-13 |
Width Across Flats | 7/8 in |
Nut Height | 1/2 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Square Width | 7/8 in |
Thread Size | 1/2"-13 |
Square Height | 1/2 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Heavy |
Basic Material | Low Carbon Steel |
Material Grade | Grade A |
Fastener Finish | Plain |
Fastener Thread Type | UNC (Coarse) |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Finish | Black Oxide |
Thread Direction | Right Hand |
Material Type | Steel |
Material Grade/Class | Grade A |
Material | Steel |
Bolt Compatibility | Grade 2 |
Thread Type | UNC |
Finish Type | Black Oxide |
Description
Square Nut, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Square Height 1/2 in, Square Width 7/8 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8WT)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 11/64 in Head Ht, 3/8 in Lg, 100 PK (UDI-1400370-100P)
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Fillister Machine Screw, Plain Steel, 1000 PK (1410MPL188)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Stainless Steel, 316, Plain Finish (U55070.100.3600)
- ZORO SELECT 7/8"-9 Stainless Steel Plain Finish Square Nut - Regular (U51096.087.0001)
- ZORO SELECT 5/16"-18 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20310-100BX)
- ZORO SELECT 1"-8 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 5 pk. (U11140.100.0001)
- ZORO SELECT #4-40 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.011.0001)
- ZORO SELECT 10-24 SQUARE MS NUT ZINC (10NQ)
- ZORO SELECT 5/16"-18 Low Carbon Steel Plain Finish Square Nut - Heavy, 50 pk. (U11121.031.0001)
- NEWPORT FASTENERS 5/8"-11 Square Nuts Grade 2 Steel/Hot Dip Galvanized , 50PK (121833-PR-50)
- Zoro Select Square Nuts