Shop All Hex Head Cap Screws
Zoro Select
1/2"-13 Hex Head Cap Screw, Stainless Steel, 3 in L, 50 PK
Mfr # MS35307-419
Zoro # G2499452
product price: $411.99
/pk 50, $8.24/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 3 in
- Material Stainless Steel
- Screw Style Socket Head Cap Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS35307-419
- Zoro # G2499452
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Stainless Steel |
Item | Hex Head Cap Screw |
Screw Style | Socket Head Cap Screw |
Thread Type | Coarse |
Description
Socket Head Cap Screws,1/2-13X3 H,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 7 in, Steel, Black Oxide, 2 PK (40412)
- ZORO SELECT Binding Screw, 1/4"-20 Thd Sz, 18-8 Stainless Steel, 5 PK (5MA36)
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Stainless Steel, 18-8, Plain Finish (56059)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Black Oxide Finish (Z9204U)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 7-1/2 in L (U01200.100.0750)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (N01200.062.0400)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (N04104.050.0800)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01210.100.0300)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Plain Steel, 5 in L, 5 PK (10080BHT8P)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04100.062.0400)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 25 PK (M55010.100.0080)
- Zoro Select Hex Head Cap Screws