Shop All Hex Head Cap Screws
Zoro Select
1/2"-13 Hex Head Cap Screw, Stainless Steel, 1 in L, 100 PK
Mfr # MS35307-413
Zoro # G2499443
product price: $481.99
/pk 100, $4.82/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 1 in
- Material Stainless Steel
- Screw Style Socket Head Cap Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS35307-413
- Zoro # G2499443
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Stainless Steel |
Item | Hex Head Cap Screw |
Screw Style | Socket Head Cap Screw |
Thread Type | Coarse |
Description
Socket Head Cap Screws,1/2-13X1,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Wing Nut, 1/4"-20, 150 PK (X1E-CON-WIG-NUT-1020x150)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 1/2 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-324-G100)
- ARROW FASTENER Rivet Pak Assortment (RK6120)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHJ2)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M01010.100.0025)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04104.056.0450)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 4-3/4 in L, 5 PK (U04160.050.0475)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (M01200.160.0065)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (U04114.037.0150)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 9 in L, 5 PK (U04100.062.0900)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK (M51000.060.0035)
- Zoro Select Hex Head Cap Screws