Shop All Hex Head Cap Screws
Zoro Select
1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 3-1/2 in L, 25 PK
Mfr # 5056CH316
Zoro # G9703323
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Thread Style Partially Threaded
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5056CH316
- Zoro # G9703323
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,1/2-13X3,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M3, Cup, 16mm L, PK100 (M07840.030.0016)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0151)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive (158DWS25BK)
- ZORO SELECT Socket Set Screw, Flat, 6-32x1/8, PK50 (010632S012)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 3/4 in L, 100 PK (1412CH316)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 3 in L, 25 PK (6248CH316)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 2-1/2 in L, 25 PK (6240CH316)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 10 PK (M01200.200.0075)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK (U01200.075.0100)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Brass, 25 mm L, 10 PK (HC3B06025-010P1)
- Zoro Select Hex Head Cap Screws