Shop All Hex Head Cap Screws
Zoro Select
1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 50 PK
Mfr # 5032CH316
Zoro # G9703174
product price: $91.69
/pk 50, $1.83/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Thread Style Partially Threaded
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5032CH316
- Zoro # G9703174
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,1/2-13X2,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 12 in, Stainless Steel, 18-8, Plain Finish (U51067.062.1200)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 10 PK (Z9184-BEV-H)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1/2 in Lg, 5 PK (TSFIX-100050P-005P)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (N01000.056.0325)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 2-1/2 in L, 25 PK (6240CH316)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 100 PK (3716CH316)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 4 in L, 50 PK (3764CH316)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 25 PK (U51000.037.0175)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51000.087.0400)
- ZORO SELECT Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 5 PK (M04100.300.0090)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M01000.200.0060)
- Zoro Select Hex Head Cap Screws