Shop All Hex Head Cap Screws
Zoro Select
1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 2-1/2 in L, 50 PK
Mfr # 5040CH316
Zoro # G9703104
product price: $107.99
/pk 50, $2.16/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Thread Style Partially Threaded
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5040CH316
- Zoro # G9703104
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,1/2-13X2,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01000.100.0450)
- ZORO SELECT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 18 mm Lg, 10 mm Hex Wd (M11400.060.0001)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 2 ft, Steel, Grade A, Black Oxide Finish (U20360.075.2400)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Phillips Drive, 500 PK (U31305.013.0125)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 100 PK (3716CH316)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 50 PK (5032CH316)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 100 PK (3124CH316)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 5 PK (U51007.062.0350)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain Stainless Steel, 55 mm L, 5 PK (M55010.200.0055)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01210.062.0250)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 25 PK (U01200.031.0375)
- Zoro Select Hex Head Cap Screws