Shop All Hex Head Cap Screws
Zoro Select
1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 1-3/4 in L, 50 PK
Mfr # 5028CH316
Zoro # G9703217
product price: $82.95
/pk 50, $1.66/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Thread Style Partially Threaded
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5028CH316
- Zoro # G9703217
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,1/2-13X1,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 1 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61712)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (N04104.075.0250)
- ZORO SELECT Flanged Coil Thread Anchor, 1" Dia, 3-1/8" L, Carbon Steel Zinc Plated, 5 PK (U30577.075.0001)
- ZORO SELECT Stainless Steel Clevis Pin, 1-1/2" L, 3/8" Pin Dia. (WWG-CLPGSRR-062)
- ZORO SELECT 5/16"-18 Hex Head Cap Screw, 316 Stainless Steel, 3-1/2 in L, 50 PK (3156CH316)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 2-1/2 in L, 50 PK (5040CH316)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 4 in L, 50 PK (3764CH316)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 110 mm L, 25 PK (M04100.100.0110)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 200 PK (4356BHT8)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U08210.050.0350)
- BIG BOLT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow 4-1/4 in L, 5 PK (HCSG8ZYDF71614414)
- Zoro Select Hex Head Cap Screws