Shop All Hex Head Cap Screws
Zoro Select
1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 50 PK
Mfr # 5024CH316
Zoro # G9703165
product price: $69.79
/pk 50, $1.40/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 316 Stainless Steel
- Thread Style Partially Threaded
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5024CH316
- Zoro # G9703165
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 316 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,1/2-13X1,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-24, 6 ft, Stainless Steel, 316, Plain Finish (44147)
- MIDWEST FASTENER #2-56 Socket Head Cap Screw, Plain Steel, 1/4 in Length, 15 PK (77832)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (N04104.075.0350)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size No. 10 Steel, Zinc Plated Finish, 10 PK (ZMBSW-2)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 100 PK (3716CH316)
- ZORO SELECT 5/8"-11 Hex Head Cap Screw, 316 Stainless Steel, 2 in L, 25 PK (6232CH316)
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 100 PK (3724CH316)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U01000.050.0250)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 9 in L (N01200.075.0900)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01209.050.0250)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 90 mm L, 5 PK (M51000.160.0090)
- Zoro Select Hex Head Cap Screws