Shop All Hex Head Cap Screws
Zoro Select
1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 50 PK
Mfr # 5040BHT188
Zoro # G9675427
product price: $103.99
/pk 50, $2.08/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Material 18-8 Stainless Steel
- Standards ASME B18.2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5040BHT188
- Zoro # G9675427
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Fully Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, M3-0.50 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-3)
- ZORO SELECT #8-32 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 5000 PK (0816MSWS)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3-1/2" L, PK50 (2UHT9)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0075)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 2-3/4 in L, 50 PK (5044CH188)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1-3/4 in L, 50 PK (5028CH188)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 50 PK (5016CH188)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (N01200.050.0600)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (N04360.025.0150)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK (M04110.080.0016)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 10 PK (U51000.043.0275)
- Zoro Select Hex Head Cap Screws