Shop All Castle Nuts
Zoro Select
1/2"-13 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 10 pk.
Mfr # U12006.050.0001
Zoro # G2521027
original price:
$8.52
13% off
new price: $7.35
/pk 10, $0.74/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-13
- Nut Style Hex Slotted Nut-Regular
- Hex Type Standard Hex
- Basic Material Steel
- Lock Type Slotted Castle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12006.050.0001
- Zoro # G2521027
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Dia./Thread Size | 1/2"-13 |
Thread Size | 1/2"-13 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 3/4 in |
Width Across Flats | 3/4 in |
Description
Castle Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 5, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 23/64 in Ht, 100 PK (U12423.031.0001)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 3/8 in Shoulder Lg, Stainless Steel (STR74451C06)
- E-Z LOK Press Insert, #4-40 Int Thrd Sz, 3/16 in L, 11/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (260-004-CR-PK10)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0200)
- ZORO SELECT 1-1/4"-7 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut (U12006.125.0001)
- ZORO SELECT 1-1/8"-7 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut (U12006.112.0001)
- ZORO SELECT 5/8"-11 Grade 5 Zinc Plated Finish Carbon Steel Round Slotted Castle Nut, 10 pk. (U12006.062.0001)
- ZORO SELECT 9/16"-18 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 25 pk. (351164G)
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (354245G)
- ZORO SELECT 5/16"-18 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 50 pk. (287050-PG)
- MIDWEST FASTENER 7/8"-14 Zinc Plated Steel Fine Thread Castle Hex Nuts 2PK (68544)
- Zoro Select Castle Nuts