Shop All Castle Nuts
Zoro Select
1/2-13 CASTLE NUTS ZINC
Mfr # 50NHC
Zoro # G2442104
product price: $95.29
/pk 150, $0.64/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia./Thread Size 1/2"-13
- Nut Style Castle Nut
- Basic Material Steel
- Material Low Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50NHC
- Zoro # G2442104
- Country of Origin Taiwan, Province of China
- Category Castle Nuts
Dimensions
Dia./Thread Size | 1/2"-13 |
Dimensional Standards | ASME B18.2.2 |
Details
Item | Castle Nuts,1/2-13 CASTLE NUTS Z,PK150 |
Nut Style | Castle Nut |
Basic Material | Steel |
Material | Low Carbon Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Description
Castle Nuts,1/2-13 CASTLE NUTS Z,PK150, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 25 PK (UST179708)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade C, Black Oxide, 47/64 in Ht, 10 PK (U04025.075.0001)
- MIDWEST FASTENER 1.00mm (Coarse), 15.00mm Brl Lg, Steel Brass, 20 PK (933701)
- RICHELIEU #9 x 3 1/8 in., 100 PK (FTSCD17T9318VP)
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK10 (M12020.220.0150)
- ZORO SELECT 1-1/2"-6 Grade 2H Plain Finish Steel Round Slotted Castle Nut (U12040.150.0001)
- ZORO SELECT 2"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.200.0001)
- ZORO SELECT 7/8"-9 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12000.087.0001)
- ZORO SELECT 1-3/8"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.137.0001)
- ZORO SELECT 2-1/2"-4 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.250.0001)
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (371245G)
- Zoro Select Castle Nuts