Shop All Square Nuts
Zoro Select
1/2"-13 Carbon Steel Plain Finish Square Nut - Heavy, 25 pk.
Mfr # U11122.050.0001
Zoro # G3429380
product price: $52.99
/pk 25, $2.12/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Dia./Thread Size 1/2"-13
- Nut Style Square Nut - Heavy
- Basic Material Steel
- Material Grade Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U11122.050.0001
- Zoro # G3429380
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1/2"-13 |
Nut Height | 1/2 in |
Width Across Flats | 7/8 in |
Square Height | 1/2 in |
Square Width | 7/8 in |
Thread Size | 1/2"-13 |
Dimensional Standards | ANSI/ASME B18.2.2 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Heavy |
Basic Material | Steel |
Material Grade | Grade 5 |
Fastener Finish | Plain |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Finish | Black Oxide |
Material Grade/Class | Grade 5 |
Material Type | Steel |
Finish Type | Black Oxide |
Bolt Compatibility | Grade 5 |
Material | Steel |
Thread Type | UNC |
Thread Direction | Right Hand |
Description
Square Nut, Material Grade/Class Grade 5, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Square Height 1/2 in, Square Width 7/8 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Sheet Metal Screw, 1/2 in, Flange Hex Head Hex Drive (HHSW08012P)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Stainless Steel Plain Finish, 50 PK (U51410.011.0002)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50850)
- BOSTITCH Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, T-Head Head, 25 Degrees, 3655 PK (FN1540)
- ZORO SELECT 3/4-10 SQUARE NUT REGULAR GALVANIZED (75NQRG)
- ZORO SELECT 5/16"-18 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20310-100BX)
- ZORO SELECT 5/8"-11 Stainless Steel Plain Finish Square Nut - Regular, 5 pk. (U51096.062.0001)
- ZORO SELECT #10-24 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.019.0001)
- ZORO SELECT 3/4"-10 Carbon Steel Plain Finish Square Nut - Heavy, 5 pk. (U11122.075.0001)
- ZORO SELECT 3/8"-16 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20370-100BX)
- ZORO SELECT 1"-8 Stainless Steel Plain Finish Square Nut - Regular (U51096.100.0001)
- Zoro Select Square Nuts