Shop All Clocks
Zoro Select
12-1/2" Clock w/ Thermometer/Humidity
Mfr # 1071
Zoro # G3991102
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 12-1/2"
- Height 12-1/2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1071
- Zoro # G3991102
- Country of Origin China
- Category Clocks
Dimensions
Width | 12-1/2" |
Height | 12-1/2" |
Overall Dia. | 12 1/2 in |
Battery Size | AA |
Overall Diameter | 12 1/2 in |
Face Diameter | 12 in |
Description
Clock/Thermometer/Humidity, Overall Dia. 12-1/2 In., Power Source AA Battery, Case Material Plastic, Lens Material Plastic, Includes Traceable(r) Certification
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Phoenix Frame Marmont Thunder Mattress- Blue - Blue (KFPHBTMTHUNLF5MD3)
- BESTAR Edge 65W Queen Murphy Bed, White (70184-17)
- ELECTRI-CABLE ASSEMBLIES 15 Amp Circuit 4 Receptacle, 4PK (84S4-BL-175-4K)
- RICHELIEU HARDWARE Adjustable Table Leg, 28 in (710 mm), Brushed Nickel (620710175)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock (513-1419-INT)
- HOLLAND BAR STOOL CO University of Tennessee Double Neon 15" Clock (Clk15Tennes)
- WESTCLOX BLK WALL CLOCK 9.75"" (32042BK)
- ALEXANDER TARON Alexander Taron 422QM Engstler Battery-operated Cuckoo Clock - Full Size (422QM)
- LA CROSSE TECHNOLOGY Silent Movement Wall Clock, 12" (404-2630W)
- ZORO SELECT Clock, Digital, 17-1/2" W, 4" Digit Size (PGE441RSE)
- LORELL 14-1/2" Self-Set Wall Clock, Analog (61009)
- Zoro Select Clocks