Shop All Clocks
Zoro Select
12-1/2" Analog Wall Clock, White
Mfr # 1960
Zoro # G4172813
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Arabic
- Shape Round
- Width 12-1/2"
- Height 12-1/2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1960
- Zoro # G4172813
- UPC # 072397019606
- Country of Origin United States
- Category Clocks
Dimensions
Width | 12-1/2" |
Height | 12-1/2" |
Overall Dia. | 12 1/2 in |
Depth | 2 7/8 in |
Battery Size | AA |
Overall Diameter | 12 1/2 in |
Face Diameter | 12 in |
Overall Depth | 1 in |
Description
BASIC WHITE CLOCK,12 1/2 In Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Phoenix Frame Marmont Thunder Mattress- Blue - Blue (KFPHBTMTHUNLF5MD3)
- BOSS BlackChair, 28-1/2"L42"H, Loop, LeatherSeat (B7306)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- FC YOUNG F C Young 16 in. D Glitter Ball Ornament Wreath (W16-SBA)
- ZORO SELECT LED Digital Clock W/ Auto Dimming Brightness, 10" (75112M)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75159M)
- ACURITE Loud Electric Alarm Clock (13019A3)
- ZORO SELECT Digital Led Wall, w/Indoor Temp (75100MA1)
- ZORO SELECT Jumbo Digit Calendar Clock W/ Indoor Temperature, 18", Silver (76102M)
- ZORO SELECT Digital Led Wall Clock, w/In Temp (75127A1)
- CLOCKSWISE Large Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock, Large Blue (QI004145.L.BL)
- Zoro Select Clocks