Shop All Square Nuts
Zoro Select
1/2"-10 Brass Square Nut - Regular, 10 pk.
Mfr # SQNTBSL1210
Zoro # G5985411
product price: $78.29
/pk 10, $7.83/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Dia./Thread Size 1/2"-10
- Nut Style Square Nut - Regular
- Basic Material Brass
- Material Grade Not Graded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SQNTBSL1210
- Zoro # G5985411
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | 1/2"-10 |
Width Across Flats | 7/8 in |
Nut Height | 1/2 in |
Square Width | 7/8 in |
Thread Size | 1/2"-10 |
Dimensional Standards | ACME |
Square Height | 1/2 in |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Brass |
Material Grade | Not Graded |
Fastener Finish | Plain |
Item | Square Nut |
Fastener Thread Type | ACME |
Fastener Thread Direction | Left Hand |
Finish | Plain |
Rockwell Hardness | B55 |
Thread Type | ACME |
Material | Brass |
Material Type | Brass |
Material Grade/Class | Not Graded |
Finish Type | Plain |
Thread Direction | Left Hand |
Bolt Compatibility | Grade 2 |
Description
Square Nut, Material Grade/Class Not Graded, Material Brass, Finish Plain, Thread Size 1/2 In.-10, Square Height 1/2 in, Square Width 7/8 in, System of Measurement Inch, Thread Direction Left Hand, Dimensional Standards ACME, Pack Size Small Pack, Rockwell Hardness B55, Thread Type ACME, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/8, PK100 (U07840.011.0012)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0010)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 10 PK (U55050.050.0100)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 36 in L, 1 in W, 1 in H (7010001000-36)
- ZORO SELECT #6-32 Low Carbon Steel Plain Finish Square Nut - Regular, 100 pk. (U11120.013.0001)
- ZORO SELECT 5/16"-18 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20310-100BX)
- ZORO SELECT 1-1/2"-6 Low Carbon Steel Zinc Plated Finish Square Nut - Regular (U11140.150.0001)
- ZORO SELECT 1/4"-20 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.025.0001)
- ZORO SELECT 1/2-13 SQUARE NUT REGULAR ZINC (50NQR)
- ZORO SELECT 1"-8 Steel Hot Dip Galvanized Finish Square Nut - Regular, 5 pk. (SQNI2100G-005BX)
- ZORO SELECT 5/8"-11 Stainless Steel Plain Finish Square Nut - Regular, 5 pk. (U51096.062.0001)
- Zoro Select Square Nuts