Shop All Spring Pins
Zoro Select
1/16X7/16 PIN SPRING SLOTTED PLAIN
Mfr # 06207PS
Zoro # G2460785
product price: $82.39
/pk 4000, $0.02/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06207PS
- Zoro # G2460785
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 7/16 in |
Size | 1/16 x 7/16 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Item | Spring Pins,1/16x7/16 PIN SPRIN,PK4000 |
Finish | Thermal Black |
Type | Slotted |
Description
1/16X7/16 Spring Pin Slotted Thermal Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Bolt With Shoulder, 7/8"-9, 2-5/16 in Shank, 1-3/4 in ID, Steel (9900244)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0125)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x2 1/4L, Pk5 (U39080.075.0225)
- ZORO SELECT FastMount Wall Anchor Kit, 1-5/8" L, Stainless Steel, 10 lbs Tension Strength (ZA0526-KIT)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-3/4in, Pln, PK100 (U39100.012.0175)
- ZORO SELECT Spring Pin, HD Coiled, 1/8x1in, 2000lb, PK25 (U51431.012.0100)
- ZORO SELECT Spring Pin, Slotted, 4x16mm, PK100 (M39100.040.0016)
- ZORO SELECT Spring P, HD Coiled, 1/8x3/4,2000lb, PK100 (U39150.012.0075)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0020)
- ZORO SELECT Spring Pin, Slot, 3/8x2 L, PK10 (5BY91)
- X1 TOOLS 5/16 x 2 Roll Pin / Spring Pin / Tension Pin 4 Pins by X1 Tools (X1E-CON-PIN-ROL-1260x4)
- Zoro Select Spring Pins