Shop All Spring Pins
Zoro Select
1/16X5/8 PIN SPRING SLOTTED PLAIN
Mfr # 06210PS
Zoro # G2461284
product price: $70.15
/pk 3000, $0.02/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06210PS
- Zoro # G2461284
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 5/8 in |
Size | 1/16 x 5/8 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Type | Slotted |
Finish | Thermal Black |
Item | Spring Pins,1/16x5/8 PIN SPRING,PK3000 |
Description
1/16X5/8 Spring Pin Slotted Thermal Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Hex Nut, 1/4"-20, Brass, 100 PK (HNBR14)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03018)
- ZORO SELECT Solid Rivet, Flat Head, 0.257 in Dia., 0.5 in L, Steel Body, 80 PK (TRSL12)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #3 Stainless Steel, Plain Finish, 50 PK (U53462.009.0001)
- ZORO SELECT M2X14 METRIC PIN SPRING SLOTTED PLAIN (MI0214PS)
- ZORO SELECT Spring Pin, HD Coil, 3/16x1/2 L, Pk10 (5EA36)
- ZORO SELECT Spring P, HD Coiled, 1/4x1-1/2,7800lb, PK10 (U51431.025.0150)
- ZORO SELECT Spring Pin, Slotted, 3.5x20mm, PK100 (M39100.035.0020)
- ZORO SELECT Spring Pin, Sltd, 5/16inx3in, Pln, PK10 (U39100.031.0300)
- ZORO SELECT Spring P, HD Coiled, 5/16x2,12000lb, PK5 (U39150.031.0200)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK25 (M51430.015.0004)
- Zoro Select Spring Pins