Shop All Cotter Pins
Zoro Select
1/16X5/8 MILITARY COTTER PINS STAINLESS STEEL
Mfr # MS9245-27
Zoro # G2510765
product price: $354.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Chisel Point
- Cotter Pin Style Extended Prong Chisel Point
- Basic Material Stainless Steel
- Material Grade T321
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS9245-27
- Zoro # G2510765
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/16" |
Fastener Length | 5/8" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Chisel Point |
Cotter Pin Style | Extended Prong Chisel Point |
Basic Material | Stainless Steel |
Material Grade | T321 |
Fastener Finish | Plain |
Finish | Plain |
Material | Stainless Steel |
Item | Cotter Pins,1/16X5/8 MILITARY C,PK1000 |
Type | Cotter |
Description
1/16X5/8 MS9245, Extended Prong Chisel Point Cotter Pins T321 Stainless DFAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/4 in, 1-1/8 in Wd, 2-1/4 in Ht, Passivated Stainless Steel (N222-422)
- SUBURBAN BOLT AND SUPPLY Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0020280332Z)
- ZORO SELECT 5/16"-18 x 5 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (U24212.031.0500)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC42)
- ZORO SELECT 5/32X2 1/2 PIN COTTER ZINC (15640PC)
- ZORO SELECT Cotter Pin, 1.6mmDx10mm L, SS A2, PK25 (M51700.016.0010)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK50 (WWG-CPP-017)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1" L, PK25 (2UJK4)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-3/4" L, PK25 (U39350.025.0175)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/8" L, PK100 (U55700.006.0125)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx1-3/4" L, PK50 (U39351.018.0175)
- Zoro Select Cotter Pins