Shop All Spring Pins
Zoro Select
1/16X5/16 PIN SPRING SLOTTED ZINC
Mfr # 06205PSZ
Zoro # G4822299
product price: $79.39
/pk 4000, $0.02/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Fastener Finish Zinc
- Outside Dia. 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06205PSZ
- Zoro # G4822299
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 5/16 in |
Size | 1/16 x 5/16 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Fastener Finish | Zinc |
Standards | ASME B18.8.2 |
Finish | Mechanical Zinc |
Rockwell Hardness | C28 to 38 |
Item | Spring Pins, 1/16X5/16 PIN SPRIN,PK4000 |
Type | Spring |
Description
1/16X5/16 Spring Pin Slotted Mechanical Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/2 in, 4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK (U51900.050.0400)
- ZORO SELECT 5/16X3/4 PIN SPRING SLOTTED PLAIN (31212PS)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK (M04100.200.0075)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Aluminum, Not Graded, Plain Finish (AL.01402006.PL.DAR)
- ZORO SELECT Spring Pin, Sltd, 7/16inx2-1/2in, Pln, PK5 (U39100.043.0250)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, Znc, PK100 (U39101.012.0087)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1in, Znc, PK100 (U39101.012.0100)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x3-1/2in, Pln, PK5 (U39150.037.0350)
- ZORO SELECT Spring P, HD Coil, 5/32x1-1/2,3100lb, PK25 (U51431.015.0150)
- ZORO SELECT Spring Pin, Sltd, 3/16inx2-1/2in, Pln, PK50 (U39100.018.0250)
- ZORO SELECT Spring Pin, Slot, M12x60mm L, PK10 (5DV76)
- Zoro Select Spring Pins