Shop All Spring Pins
Zoro Select
1/16X3/8 PIN SPRING SLOTTED PLAIN
Mfr # 06206PS
Zoro # G2460742
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 06206PS
- Zoro # G2460742
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 3/8 in |
Size | 1/16 x 3/8 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Item | Spring Pins,1/16x3/8 PIN SPRING,PK4000 |
Type | Slotted |
Finish | Thermal Black |
Description
1/16X3/8 Spring Pin Slotted Thermal Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 25 PK (U04132.037.0225)
- MIDWEST FASTENER 1/4"-20 x 3/4" 18-8 Stainless Steel Coarse Thread Carriage Bolts 50PK (50586)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2305-2520-SS)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 100 PK (M04114.100.0020)
- ZORO SELECT Spring Pin, Sltd, 1/2inx1in, 27100lb, PK5 (U39101.050.0100)
- ZORO SELECT Spring Pin, Slotted, 3x22mm, PK100 (M39100.030.0022)
- ZORO SELECT 3/32X3/8 PIN SPRING SLOTTED PLAIN (09406PS)
- ZORO SELECT 1/8X5/16 PIN SPRING SLOTTED PLAIN (12505PS)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK25 (M39140.040.0040)
- ZORO SELECT Spring P, HD Coiled, 1/4x2-1/4,7800lb, PK25 (U39150.025.0225)
- ZORO SELECT Pin, Steel, 8mm dia., PK25 (M39060.080.0012)
- Zoro Select Spring Pins