Shop All Spring Pins
Zoro Select
1/16X3/4 PIN SPRING SLOTTED PLAIN
Mfr # 06212PS
Zoro # G2461600
product price: $77.39
/pk 3000, $0.03/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06212PS
- Zoro # G2461600
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 3/4 in |
Size | 1/16 x 3/4 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Type | Slotted |
Finish | Thermal Black |
Item | Spring Pins,1/16x3/4 PIN SPRING,PK3000 |
Description
1/16X3/4 Spring Pin Slotted Thermal Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.45 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.025.0020)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05217)
- ZORO SELECT Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain (4KXN9)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (00258)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0050)
- ZORO SELECT Spring Pin, Slot, 3/32 Dia., 1/2 L, PK100 (5BU89)
- ZORO SELECT Spring Pin, Coil, 3/32x1 1/2 L, Pk100 (5EA94)
- ZORO SELECT Spring Pin, Sltd, 5/16inx15/16in, Pln, PK25 (U39100.031.0093)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1in, 19800lb, PK5 (U51428.043.0100)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1in, Znc, PK100 (U39101.015.0100)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, 1875lb, PK100 (U51428.012.0087)
- Zoro Select Spring Pins