Shop All Spring Pins
Zoro Select
1/16X3/16 PIN SPRING SLOTTED PLAIN
Mfr # 06203PS
Zoro # G2460709
product price: $75.89
/pk 4000, $0.02/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06203PS
- Zoro # G2460709
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 3/16 in |
Size | 1/16 x 3/16 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Item | Spring Pins,1/16x3/16 PIN SPRIN,PK4000 |
Type | Slotted |
Finish | Thermal Black |
Description
1/16X3/16 Spring Pin Slotted Thermal Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 775 PK (B38206.062.0001)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 50 PK (U55000.037.0075)
- ZORO SELECT Fully Threaded Rod, 8-32, 12 in, Stainless Steel, 18-8, Plain Finish (U51070.016.1200)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Truss Machine Screw, Plain Stainless Steel, 50 PK (54508)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/4in, Pln, PK25 (U39100.025.0125)
- ZORO SELECT Spring Pin, Slot, 1x1/8 L, Pk100 (5BY18)
- ZORO SELECT M2 X 20 Spring Pin ISO Steel Plain (5DU36)
- ZORO SELECT Spring Pin, Slot, 1/4x3 L, PK10 (5BY73)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx5/8in, PK50 (U39130.015.0062)
- ZORO SELECT Spring Pin, Slotted, 12x80mm, PK10 (M39100.120.0080)
- G.L. HUYETT Coiled Spring Pin 7/32 x 1 SD HCS PL (SPC-218-1000)
- Zoro Select Spring Pins