Shop All Spring Pins
Zoro Select
1/16X1/2 PIN SPRING SLOTTED PLAIN
Mfr # 06208PS
Zoro # G2460779
product price: $84.85
/pk 4000, $0.02/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06208PS
- Zoro # G2460779
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 1/2 in |
Size | 1/16 x 1/2 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Item | Spring Pins,1/16x1/2 PIN SPRING,PK4000 |
Type | Slotted |
Finish | Thermal Black |
Description
1/16X1/2 Spring Pin Slotted Thermal Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (MCRFI-1001500-100P)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (U16180.037.0125)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 10 PK (N04100.037.0400)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (SBFIX0250062L-005P1)
- ZORO SELECT Spring Pin, LD Coiled, 1/4inx1in, PK10 (U51432.025.0100)
- ZORO SELECT Spring P, HD Coiled, 5/32x2,3100lb, PK25 (U51431.015.0200)
- ZORO SELECT Spring P, Coiled, 5/32x1-1/4,2200lb, PK25 (U51430.015.0125)
- ZORO SELECT Spring P, HD Coiled, 5/32x1,3100lb, PK50 (U39150.015.0100)
- ZORO SELECT Spring Pin, Sltd, 1/8inx5/8in, Pln, PK100 (U39100.012.0062)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51428.060.0030)
- ZORO SELECT Spring Pin, Slot, 5/8x5/32 L, PK100 (5BY26)
- Zoro Select Spring Pins