Shop All Dowel Pins
Zoro Select
1/16X1/2 MS DOWEL PIN 400 S/S STAINLESS STEEL
Mfr # MS16555-606
Zoro # G2491509
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 400 Series
- Fastener Finish Clear Passivated
- Nominal Diameter 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MS16555-606
- Zoro # G2491509
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/16 in |
Fastener Length | 1/2 in |
Thread Size | 1/16 x 1/2 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 400 Series |
Fastener Finish | Clear Passivated |
Standards | MS 16555 |
Material | Stainless Steel |
Item | Dowel Pins,1/16X1/2 MS DOWEL PI,PK1000 |
Finish | Plain |
Description
Dowel Pins,1/16X1/2 MS DOWEL PI,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Black Steel Pan Head Torx Drive, 30 PK (36884)
- ZORO SELECT Concrete Screw, #14-10 Dia., Flat, 1 3/4 in L, Steel Zinc Plated, 1500 PK (1428APF)
- ZORO SELECT Set Screw, M6 x 1mm, 16mm L, PK100 (M51230.060.0016)
- ZORO SELECT Jam Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 3/16 in Ht, 50 PK (U11072.031.0001)
- ZORO SELECT Dowel Pin, Std, M4x14mm L, PK100 (DP5004014-100P1)
- ZORO SELECT Dowel Pin, 416SS, 3 Diax14mm L, PK10 (MDP15-6)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK5 (U51580.012.0125)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39078.018.0075)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39070.100.0100)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0030)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39070.050.0125)
- Zoro Select Dowel Pins