Shop All Rubber Sheets & Strips
Zoro Select
1/16in SBR 1 Ply 36"x120"
Mfr # BULK-RS-SBRFR75-45
Zoro # G6568572
original price:
$109.42
13% off
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16 in
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Abrasion Resistant; Water Resistant
- Rubber Material SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-SBRFR75-45
- Zoro # G6568572
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Overall Width | 36 in |
Overall Length | 10 ft |
Nominal Size | 36 in x 10 ft |
Description
SBR Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Fabric-Reinforced, Material SBR, Standards ASTM D2000 AA 706, Number of Ply 1, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Reinforced Material Polyester, Overall Width 36 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Excellent, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 11/16 in W (14H.687-36)
- ZORO SELECT Precision Ball, 316SS, 1/4 In, PK100 (4RJL7)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRFE-.5-1)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 1.750" Thick (1ZAH6)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 50A (BULK-RS-S50FDA-52)
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 5 ft., 30A (BULK-RS-S30-76)
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 24"x12", 30A (BULK-RS-S30-17)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 60A (BULK-RS-E60-12)
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x120", Black, 60A (BULK-RS-NFR70-206)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-H60-164)
- RUBBER-CAL Heavy-Duty Conveyor Belt Rubber Sheet - .30(2Ply) Thick x 6" Width x 192" Length - Black (20-137-0375)
- Zoro Select Rubber Sheets & Strips