Shop All Jobber Length Drill Bits
Zoro Select
11/64" Carbide TiN 118 Deg. Jobber Length Drill Bit
Mfr # 450-101719A
Zoro # G9560695
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-101719A
- Zoro # G9560695
- UPC # 888226151801
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/64 in |
Shank Dia. | 11/64 in |
Overall Length | 2 3/4 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 5/8 in |
Depth:Dia. Ratio | 9xD |
Depth x Dia. Ratio | 9xD |
Drilling Depth | 1-5/8" |
Drill Length Class | Jobber Length |
Shank Length | 1 1/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.1719, Fractional Inch, Drill Bit Point Type Split Point, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Bench Grinder Stand, 10-1/2inLx35inW, Iron (578172)
- CLE-LINE 15PC 135° Heavy-Duty Jobber Dril Set Cle-Line 1878 Black & Gold HSS RHS/RHC 1/16-1/2x1/32 (C18124)
- DEXTER RUSSELL Swiss Peeler, kitchen Environments Plastic (91500)
- OSG Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes, Bright (1243600)
- ZORO SELECT 3/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-100938B)
- ZORO SELECT 19/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-102969B)
- ZORO SELECT 83.00mm Bright 118 Deg. Jobber Length Drill Bit (450-402362)
- ZORO SELECT 9/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101406B)
- ZORO SELECT 2-1/2" 140 Deg. Jobber Length Drill Bit (434-001875B)
- ZORO SELECT #3 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002130)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5.70mm (47867)
- Zoro Select Drill Bits