Shop All Jobber Length Drill Bits
Zoro Select
11/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit
Mfr # 450-101719B
Zoro # G9560686
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/64 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-101719B
- Zoro # G9560686
- UPC # 888226128940
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/64 in |
Shank Dia. | 11/64 in |
Overall Length | 2 3/4 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 5/8 in |
Depth:Dia. Ratio | 9xD |
Depth x Dia. Ratio | 9xD |
Drilling Depth | 1-5/8" |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Shank Length | 1 1/8 in |
Description
Jobber Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.1719, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, 0.0090x12 L, PK12 (19360)
- HHIP 5 Piece Air Blow Gun Set (7600-0170)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 3/16 (44412)
- MORSE Portable Band Saw Blade, 32-7/8in, PK3 (ZWEP32811MC)
- ZORO SELECT 11/16" Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12506875)
- ZORO SELECT 5/32" Carbide-Tipped Black/Gold 118 Deg. Jobber Length Drill Bit (12001562)
- ZORO SELECT #11 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12001910)
- ZORO SELECT #30 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-301285)
- ZORO SELECT Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12003320)
- ZORO SELECT #30 Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-301285B)
- DRILL AMERICA #41 Cobalt Jobber Length Drill Bit (DWDCO41)
- Zoro Select Drill Bits