Shop All Jobber Length Drill Bits
Zoro Select
11/64" Carbide Bright 118 Deg. Jobber Length Drill Bit
Mfr # 450-101719
Zoro # G9560704
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/64 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 450-101719
- Zoro # G9560704
- UPC # 888226075527
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/64 in |
Shank Dia. | 11/64 in |
Overall Length | 2 3/4 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 5/8 in |
Depth:Dia. Ratio | 9xD |
Depth x Dia. Ratio | 9xD |
Drilling Depth | 1-5/8" |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 1 1/8 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.1719, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Macro Vickers Hardness Tester w/Manual Turret, Video Cam, Adaptor and Measurement Software (900-398A)
- PELICAN Desert Tan Protective Case, 24.39"L x 19.3"W x 8.79"D (1600-000-190)
- KRAFT TOOL Tapered Magnesium Darby w/Wood Ha, 30 (CF030)
- SITEPRO 12Ft Twist-Lock Prism Pole, Red/White, 10ths/Metric (07-4712-TMA)
- ZORO SELECT 1/8" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101250B)
- ZORO SELECT 1/2" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12005000)
- ZORO SELECT 27/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-104219B)
- ZORO SELECT 13/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002031)
- ZORO SELECT 7/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-102188B)
- ZORO SELECT 3/32" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-100938A)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0820)
- Zoro Select Jobber Length Drill Bits