Shop All Spring Pins
Zoro Select
1/16 X 3/8 Slotted Pin Steel, Plain
Mfr # 5CU76
Zoro # G1034415
product price: $22.99
/pk 500, $0.05/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CU76
- Zoro # G1034415
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 3/8 in |
Chamfer Diameter | 0.059 in |
Fits Hole Dia. (Min.-Max.) | 0.062-0.065 in |
Chamfer Length (Max.) | 0.028 in |
Overall Length | 3/8" |
Nominal Diameter | 1/16 in |
Chamfer Length (Min.) | 0.007 in |
Actual Dia. (Min.-Max) | 0.066-0.069 in |
Length Tolerance | +/-0.015 in |
Shank Length | 3/8 in |
Shank Length Tolerance | +/-0.015 in |
Pin Diameter | 1/16 in |
Minimum Chamfer Length | 0.007 in |
Outside Diameter Tolerance | +/-0.0015 in |
Fits Minimum Hole Diameter | 1/16 in |
Fits Maximum Hole Diameter | 1/16 in |
Maximum Chamfer Length | 0.028 in |
Usable Length | 3/8 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 3/8 in, End Type Chamfered, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 3/8 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length 0.007 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (580420-PG)
- USA INDUSTRIALS M5-0.80 Socket Head Cap Screw, Passivated 316 Stainless Steel, 12 mm Length, 50 PK (ZSCRW-163)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0014)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Zinc Yellow Finish, 10 PK (M38080.200.0001)
- ZORO SELECT Spring Pin, Slot, Stl, 12xM6 L, PK100 (5DV22)
- ZORO SELECT Spring Pin, Coiled, 1/8inx1in, 1400lb, PK100 (U39140.012.0100)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0008)
- ZORO SELECT Spring Pin, Coiled, 1/16x1/4in, 330lb, PK100 (U51430.006.0025)
- ZORO SELECT Spring Pin, HD Coiled, 1/2x4in, 32000lb, PK5 (U39150.050.0400)
- ZORO SELECT M6 X 60 Spring Pin ISO Steel Plain (5DV42)
- SUBURBAN BOLT AND SUPPLY 3/16 X 3/4 ROLL PIN (A0570120048)
- Zoro Select Spring Pins