Shop All Spring Pins
Zoro Select
1/16 X 3/4 Slotted Pin Steel, Plain
Mfr # 5CU84
Zoro # G1720153
product price: $27.49
/pk 500, $0.05/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CU84
- Zoro # G1720153
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 3/4 in |
Chamfer Length (Min.) | 0.007 in |
Fits Hole Dia. (Min.-Max.) | 0.062-0.065 in |
Chamfer Diameter | 0.059 in |
Chamfer Length (Max.) | 0.028 in |
Actual Dia. (Min.-Max) | 0.066-0.069 in |
Nominal Diameter | 1/16 in |
Length Tolerance | +/-0.015 in |
Overall Length | 3/4" |
Shank Length | 3/4 in |
Shank Length Tolerance | +/-0.015 in |
Fits Maximum Hole Diameter | 1/16 in |
Outside Diameter Tolerance | +/-0.0015 in |
Minimum Chamfer Length | 0.007 in |
Fits Minimum Hole Diameter | 1/16 in |
Pin Diameter | 1/16 in |
Usable Length | 3/4 in |
Maximum Chamfer Length | 0.028 in |
Description
Spring Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Slotted, Material Steel, Material Grade/Class Grade 1070/Grade 1080, Finish Plain, Usable Length 3/4 in, End Type Chamfered, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Fits Minimum Hole Diameter 1/16 in, Fits Maximum Hole Diameter 1/16 in, Shank Length 3/4 in, Maximum Chamfer Length 0.028 in, Minimum Chamfer Length 0.007 in, Nominal Diameter 1/16 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.015 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut Rg, 1/4"-20"X1/4" E/G, PK100, Plain Finish, 100 PK (V200 1/4-100)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Steel, Nickel Plated, 100 PK (03790)
- ZORO SELECT Machine Screw Nut, #8-32, Brass, Not Graded, Plain, 1/8 in Ht, 100 PK (1WA69)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 25 PK (M07000.120.0075)
- ZORO SELECT 1/16 X 1/2 Slotted Pin Steel, Plain (5CU80)
- ZORO SELECT Pin, Steel 420-560 HV30, 4mm dia., PK50 (M39140.040.0016)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0014)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-1/4in, Pln, PK10 (U39100.037.0125)
- ZORO SELECT Spring Pin, Slotted, 4.5x12mm, PK100 (M39100.045.0012)
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-1/2in, Pln, PK10 (U39100.037.0150)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/2,4500lb, PK10 (U51431.018.0150)
- Zoro Select Spring Pins