Shop All Stainless Steel Pipe Fittings
Zoro Select
1/16" MNPT 304 SS Hex Socket Plug
Mfr # 40SP112N0116
Zoro # G1697263
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Socket Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40SP112N0116
- Zoro # G1697263
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/16" |
Outside Dia. | 1/16" |
Hex Size | 5/32" |
Pipe Size (Fittings) | 1/16" |
Pipe Size | 1/16 in |
Nominal Pipe Size | 1/16 in |
Outside Diameter | 1/16 in |
Thread Size | 1/16" |
Fitting Pipe Size | 1/16 in |
Overall Length | 8 mm |
Description
Hex Socket Plug, 1/16 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, Male NPT, 1/16 in Outside Diameter, 8 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Drive Style 3 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 27, 1/16 In., Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, End Outlet Waste Tee (1PNR6)
- ATP PTFE Tubing, 4 mm Inside Dia. (PTFE06MCNA-50)
- KOHLER Threshold Seal 5/16 , 40.00 (1462700-01)
- ZORO SELECT 1" x 8 ft. Non-Threaded PVC Pipe Sch 40 (4305)
- ZORO SELECT 1/4" MNPT 304 SS Hex Socket Plug (40SP112N014)
- ZORO SELECT 3/4" MNPT 304 SS Hex Socket Plug (40SP112N034)
- ZORO SELECT 1" MNPT 304 SS Hex Socket Plug (40SP112N010)
- ZORO SELECT 1-1/4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017830)
- ZORO SELECT Coupling, 304 SS, 1 1/2", F BSPP, Class 150 (ZUSA-PF-8060)
- ZORO SELECT 1/4" MNPT SS Hex Head Plug (4307001602)
- LEGEND VALVE 1-1/4" X 4" 304 SS NIPPLE (304-126)
- Zoro Select Fittings