Shop All Rubber Sheets & Strips
Zoro Select
1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 40A
Mfr # BULK-RS-H40MIL-50
Zoro # G2547903
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H40MIL-50
- Zoro # G2547903
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Width | 36" |
Length | 36" |
Overall Length | 36 in |
Nominal Size | 36 in x 36 in |
Overall Width | 36 in |
Description
Buna-N Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade Military, Material Buna-N, Standards MIL-R-6855 Class 1 Grade 40, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-NHS60-900)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 11/16 in W (19773_12_0)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (14735_72_0)
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 1/2 In (ES0004)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 24"x12", 70A (BULK-RS-RSBR60-89)
- ZORO SELECT SBR Rubber Sheet No Adhesive, 60A, 1/8"T x 12"W x 12"L (BULK-RS-SBR60-8)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-23)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 30"x24", 60A (BULK-RS-RCY60-30)
- ZORO SELECT Rubber Strip, SBR, 1/8"Thick, 36"x6", 70A (BULK-RS-SBR75-150)
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 10 ft., 50A (BULK-RS-S50FDA-206)
- ZORO SELECT Rubber Strip, Silicone, 1/16"Th, 36"x2", 30A (BULK-RS-S30-34)
- Zoro Select Rubber Sheets & Strips