Shop All Rubber Sheets & Strips
Zoro Select
1/16" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A
Mfr # BULK-RS-H60FDA-305
Zoro # G3378331
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H60FDA-305
- Zoro # G3378331
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 2" |
Nominal Size | 2 in x 36 in |
Overall Length | 36 in |
Overall Width | 2 in |
Description
Buna-N Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color White, Durometer 60A, Grade Food, Material Buna-N, Standards ASTM D2000 BF 507, FDA 21 CFR 177.2600, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 1/2 in, 6 ft L. (18017_72_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 36" L, 4" W (1095 SpS0.025x4x361)
- ZORO SELECT Expanded Sheet, Flat, Stl, 8 x 4 ft, 1/2-#13 (41F05013-48X96)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F1X3-6)
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-314)
- ZORO SELECT 3/16" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-331)
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-327)
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 50A (BULK-RS-S50FDA-298)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-11)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-24)
- ZORO SELECT Rubber, SBR, 1/2 Th x 6 In W, 25 Ft, Black (BULK-RS-SBRHS60-81)
- Zoro Select Rubber Sheets & Strips