Shop All Rubber Sheets & Strips
Zoro Select
1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A
Mfr # BULK-RS-N30-66
Zoro # G2583725
original price:
$4.59
5% off
new price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N30-66
- Zoro # G2583725
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Width | 12" |
Length | 12" |
Overall Length | 12 in |
Nominal Size | 12 in x 12 in |
Overall Width | 12 in |
Description
Neoprene Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 30A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 310, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 50A (BULK-RS-S50FDA-52)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/4 x 120 In (2FJG4)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0060 In (16345)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 304 Stainless Steel Round Rod, 10" Length, Extruded, 1.75 inch Dia (1.75RD304SS-10)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-14)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-69)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-70)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-23)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 36"x12", 70A (BULK-RS-E70MIL-9)
- ZORO SELECT 1/8in SBR 2 Ply 36"x60" (BULK-RS-SBRFR75-26)
- E. JAMES Rubber, Neoprene, 3/32"Thick, 36"x12", 30A (3065DSCF2332N3D)
- Zoro Select Rubber Sheets & Strips