Shop All Rubber Sheets & Strips
Zoro Select
1/16" Comm. Grade Neoprene Rubber Roll, 36"x100 ft., Black, 70A
Mfr # BULK-RS-N70-861
Zoro # G7104027
product price: $583.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$583.99
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16 in
- Rubber Width 36 in
- Rubber Length 100 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N70-861
- Zoro # G7104027
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 100 ft |
Length | 100 ft. |
Width | 36" |
Overall Width | 36 in |
Nominal Size | 36 in x 100 ft |
Overall Length | 100 ft |
Description
Neoprene Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 100 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Centerless Round, 1045, 2 In Dia x 3 Ft L (3GTJ9)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 48" L x 12" W x 0.125" Thick (1NME7)
- USA INDUSTRIALS PTFE Plastic Rod 3 ft L, 1-1/2 in Dia. (BULK-PR-PTFE-19)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (6995_72_0)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 48"x24", 60A (BULK-RS-RCY60-31)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 24"x12", 60A (BULK-RS-E60-241)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 50A (BULK-RS-H50-290)
- ZORO SELECT 3/8" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-27)
- ZORO SELECT Neoprene Strip, 50A, 10'x6"x0.125", Black (BULK-RS-N50-434)
- ZORO SELECT Roll, SBR, 1/8 in. Thick, 10 ft., 70A (BULK-RS-SBR75-102)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 30A (BULK-RS-N30-108)
- Zoro Select Rubber Sheets & Strips