Shop All Rubber Sheets & Strips
Zoro Select
1/16" Comm. Grade Neoprene Rubber Roll, 36"x10 ft, Black, 50A
Mfr # BULK-RS-N50-205
Zoro # G0240908
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N50-205
- Zoro # G0240908
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Width | 36" |
Length | 10 ft. |
Nominal Size | 36 in x 10 ft |
Overall Length | 10 ft |
Overall Width | 36 in |
Description
Neoprene Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 507, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3/4 In (B932S000006-13)
- RUBBER-CAL Neoprene Rubber Sheet - 1/2" Thick x 3ft Width x 6ft Length (20-101)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1.25" W (HTSQ/12501250125-48)
- ZORO SELECT 1.75" Carbon Steel Hex Bar 1018 Cold Finish (22547_24_0)
- ZORO SELECT Roll, Butyl, 1/16 in. Thick, 10 ft., 60A (BULK-RS-BTL60-40)
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-BHS40-224)
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x1/32", SemiClr (BULK-RS-S50CFDA-4)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 120"x48", 60A (BULK-RS-RCY60-34)
- ZORO SELECT Rubber Strip, Gum, 1/4"Thick, 36"x6", 40A (BULK-RS-NAT40-347)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 2" W (BULK-RS-E60-104)
- ZORO SELECT Rubber Strip, SBR, 1/8"Thick, 36"x4", 70A (BULK-RS-SBR75-141)
- Zoro Select Rubber Sheets & Strips