Shop All Rubber Sheets & Strips
Zoro Select
1/16" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 60A
Mfr # BULK-RS-H60-205
Zoro # G0241416
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H60-205
- Zoro # G0241416
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Width | 36" |
Length | 10 ft. |
Nominal Size | 36 in x 10 ft |
Overall Width | 36 in |
Overall Length | 10 ft |
Description
Buna-N Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.65 in Overall Width, Style: Top Bulb (1360-10)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.010" Thick (BULK-PF-PC-77)
- EZTUBE Square Steel Tube Black, 48in x 1in x 1in QR Both Ends (100-102-4 BK QR)
- ONLINEMETALS 0625 OD x 012 Wall x 039 ID Carbon Steel Round Tube A513Type 5 DOM, 24 Length (7763)
- ZORO SELECT Rubber, Silicone, 3/8"Thick, 12"x12", 40A (BULK-RS-S40-27)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-25)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x4", 50A (BULK-RS-S50BFDA-9)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 12"x12", 60A (BULK-RS-E60-26)
- ZORO SELECT EPDM Sheet, 60A, 18"x12"x0.25", Black (BULK-RS-E60-634)
- ZORO SELECT 1/32" High Grade Buna-N Rubber Strip, 2"x36", Black, 40A (BULK-RS-BHS40-862)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-965)
- Zoro Select Rubber Sheets & Strips