Shop All Jobber Length Drill Bits
Zoro Select
11/32" Carbide TiALN 118 Deg. Jobber Length Drill Bit
Mfr # 450-103438B
Zoro # G9560354
$55.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 11/32 in
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 450-103438B
- Zoro # G9560354
- UPC # 888226129046
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32 in |
Shank Dia. | 11/32 in |
Overall Length | 4 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Depth:Dia. Ratio | 7xD |
Depth x Dia. Ratio | 7xD |
Drilling Depth | 2-1/2" |
Shank Length | 1 1/2 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Impact Socket, 1/2" 3/8" Drive 6 Point S (33316)
- KO-KEN Socket 12mm 6 Point 50mm Thin walled 3/8 Sq. Drive (13301X-12)
- KODIAK CUTTING TOOLS .749 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484996)
- BON TOOL Bon 21-804 White Rubber Face Paver Hammer, 4 Lb. (21-804)
- ZORO SELECT 9/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101406B)
- ZORO SELECT #30 Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-301285)
- ZORO SELECT 7/64" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-101094A)
- ZORO SELECT #18 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301695)
- ZORO SELECT 7/16" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-104375)
- ZORO SELECT #3 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002130)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 3/16 (47638)
- Zoro Select Jobber Length Drill Bits